
Universal First-Stage Regulator Cover - Plastic
Mfr # MEGR-861
Zoro # G715810953
product price: $7.15
/eaKey Features
Length
2.15 in
Material
Plastic
Depth (In.)
2.15 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEGR-861
Zoro #
G715810953
UPC #
711217034688
Country of Origin
United States
Dimensions
Length
2.15 in
Depth (In.)
2.15 in
Details
Material
Plastic
Color
Blue
Description
Marshall Excelsior's Universal First-Stage Regulator Covers are exact replacements for existing stage covers. Designed to fit Low Capacity Compact Integral Two-Stage Regulators MEGR-291L and MEGR-298L. Available in an attractive blue color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.