Mutual Industries, 7300-0-60 Painted Angl, 48 Inch Height, 3 Inch Width

  • Mfr # 7300-0-60

  • Zoro # G2870452


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Material
Iron
Length
5 Inch
Color
Black
Features
Bent into an L-shape
Width
3 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7300-0-60
Zoro #
G2870452
UPC #
-
Country of Origin
United States

Dimensions

Length
5 Inch
Width
3 Inch
Height
48 Inch

Details

Item
Mutual Industries,7300-0-60 Painted Angl
Material
Iron
Color
Black
Features
Bent into an L-shape
For Use With
Designed to carry loads over an opening such as a door or window.
Weight
29 pounds
Lockout Application
to frame or build various pieces of furniture, supporting structures, walls or shelves.

Description

Mutual Industries,7300-0-60 Painted Angl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.