Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/2" Sidearm Flat Stainless Steel Seam Roller, DuraSoft Handle

  • Mfr # E226D

  • Zoro # G822379558


product price: $35.35
/ea

Key Features

Handle
DuraSoft
Material
Stainless Steel
Overall Length
1-1/2 in
Application
Wallcovering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E226D
Zoro #
G822379558
UPC #
047726002260
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in

Details

Item
Seam Roller
Handle
DuraSoft
Material
Stainless Steel
Application
Wallcovering

Description

MARSHALLTOWN's Seam Rollers have a variety of options to best fit your needs. The roller smooths and comes with the DuraSoft handle, improving comfort and reducing fatigue to create quality surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.