Zoro Homepage

10 X 1 Steel Wire Brush w/Scraper

  • Mfr # 6649

  • Zoro # G722379542


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Length
10 in
Width
1 in
Material
Steel
Bristle Length
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6649
Zoro #
G722379542
UPC #
035965066495
Country of Origin
China

Dimensions

Length
10 in
Width
1 in
Bristle Length
1-1/8 in

Details

Material
Steel
Item
Brushes

Description

This quality wire brush can be used to remove semi-dry concrete from tools and forms, remove asbestos, prep a surface, or remove paint.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.