Zoro Homepage

11" Soft Grip Shears, Stainless Steel Blades, Paint Shears, Wallcovering Shears

  • Mfr # E119

  • Zoro # G122379500


product price: $15.99
/ea

Key Features

Overall Length
11 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E119
Zoro #
G122379500
UPC #
035965094825
Country of Origin
China

Dimensions

Overall Length
11 in

Details

Item
Shears
Material
Stainless Steel

Description

The MARSHALLTOWN Soft Grip Shears are ideal for all common household applications. The handles provide a soft, comfortable grip while the stainless-steel blades ensure durability. These shears can be used for right or left-hand cutting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.