12 in Extra Fine Horsehair Handle Brushes
- Mfr # HH987F
- Zoro # G923361872
product price:Â
$
40.29
/ea
Key Features
Application
All-Purpose Brush
Material
Horsehair
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HH987F
- Zoro #
- G923361872
- UPC #
- 35965069878
- Country of Origin
- United States
- Application
- All-Purpose Brush
- Material
- Horsehair
- Item
- Handle Brush
Dimensions
- Length
- 12 in
Description
MARSHALLTOWN Handle Brushes come with an offset handle for a comfortable grip when brushing over curbs, gutters, and other concrete projects for a quality finish. The Extra Fine Horsehair Bristles measure 3 in and are set in a 12 in hardwood handle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.