24 in Aluminum Backed Concrete Broom, Extra Soft Polypropylene Fibers
- Mfr # RED700513
- Zoro # G723362017
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Bristle Material
Extra Soft Polypropylene
Block Material
Aluminum Backed
Includes
Clevis Handle Mounting Bracket
Bristle Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RED700513
- Zoro #
- G723362017
- UPC #
- 755719123389
- Country of Origin
- United States
- Bristle Material
- Extra Soft Polypropylene
- Item
- Concrete Broom
- Block Material
- Aluminum Backed
- Includes
- Clevis Handle Mounting Bracket
Dimensions
- Block Width
- 24 in
- Bristle Length
- 3 in
Description
MARSHALLTOWN Aluminum Backed Concrete Brooms are used to create a quality brushed finish on concrete after floating. The 3 in extra soft while polypropylene fibers are set in a lightweight aluminum back. This broom comes with a clevis handle mounting bracket for use with any clevis handle .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.