24 in Wood Backed Concrete Broom, Natural Horsehair Bristles
- Mfr # 6597
- Zoro # G823361866
product price:Â
$
54.19
/ea
Key Features
Includes
Has a threaded hole that accept any standard broom handle
Bristle Material
Horsehair
Block Material
Wood Backed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6597
- Zoro #
- G823361866
- UPC #
- 35965065979
- Country of Origin
- United States
Dimensions
- Block Width
- 24 in
Details
- Includes
- Has a threaded hole that accept any standard broom handle
- Bristle Material
- Horsehair
- Item
- Concrete Broom
- Block Material
- Wood Backed
Description
MARSHALLTOWN Wood Backed Concrete Brooms are great tools for applying a non-slip or fine finish to newly finished concrete surfaces. The long-wearing 100% horsehair bristles are set solidly into a natural lacquered hardwood block with a threaded hole that accepts any standard broom handle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.