36 in Concrete Polypropylene Finishing Broom
- Mfr # 843
- Zoro # G523361982
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Bristle Length
3 in
Bristle Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 843
- Zoro #
- G523361982
- UPC #
- 35965066235
- Country of Origin
- United States
- Item
- Concrete Finishing Broom
- Bristle Material
- Polypropylene
Dimensions
- Bristle Length
- 3 in
- Block Width
- 36 in
Description
MARSHALLTOWN Concrete Poly Brooms brush down new concrete after floating, producing a high-quality look and finish. These Concrete Brooms have a solid row of 3 in black poly fiber bristles mounted in durable, solid, lacquered hardwood blocks. Choose a size between 24 in to 48 in to best suit your needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.