Zoro Homepage

4" All Stainless Steel Joint Knife, Flex, Hammer End

  • Mfr # SSJK4

  • Zoro # G022379495


product price: $20.69
/ea

Key Features

Color
Silver
Handle Style
Ergonomic
Application
Drywall & Taping
Material
Stainless Steel
Includes
Large Hang Hole for Easy Storage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSJK4
Zoro #
G022379495
UPC #
035965290265
Country of Origin
China

Dimensions

Blade Width
4 in

Details

Item
Joint Knife
Color
Silver
Handle Style
Ergonomic
Application
Drywall & Taping
Material
Stainless Steel
Includes
Large Hang Hole for Easy Storage

Description

The MARSHALLTOWN All Stainless Steel Joint Knives are corrosion and wear resistant. They feature an ergonomic handle shape and optimum weight balance. These include large holes in the handle for easy hanging storage and a convenient hammer end.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.