48 in Flat Wire Texture Broom; 3/8 in, 5/8 in, 1/2 in, 3/4 in, 1-1/4 in spacing Louisiana DOT Spec
- Mfr # 18732
- Zoro # G123362006
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Block Material
Aluminum
Block Width
48 in
Includes
Threaded handle adapter installed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18732
- Zoro #
- G123362006
- UPC #
- 35965087322
- Country of Origin
- United States
- Block Material
- Aluminum
- Item
- Flat Wire Texture Broom
- Includes
- Threaded handle adapter installed
Dimensions
- Block Width
- 48 in
Description
This version of the MARSHALLTOWN Flat Wire Broom is for those concrete finishers in states with specific groove requirements for roadways, bridges, and ramps for water drainage and added traction. We offer a Louisiana standard, South Dakota Standard, and two Indiana standards (A or B) depending on your needs. All broom options come with a threaded handle adapter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.