Zoro Homepage

6" Paste Brush, Drywall and Plastering Brush

  • Mfr # E2002

  • Zoro # G222379530


product price: $9.15
/ea

Key Features

Hanging Hole
3/4
Bristle Length
3-1/8 in
Application
Applying wallpaper paste
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2002
Zoro #
G222379530
UPC #
047726020028
Country of Origin
United States

Dimensions

Bristle Length
3-1/8 in
Length
6 in

Details

Hanging Hole
3/4
Application
Applying wallpaper paste
Item
Paste Brush

Description

The MARSHALLTOWN 6" Paste Brush has two rows of 31⁄8" white Tampico bristles that are perfect for applying wallpaper paste. The wood handle includes a 3⁄4" hanging hole designed to bring convenience to you.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.