Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acid Brush, Masonry Brush, Masonry Hand Brush

  • Mfr # 6523

  • Zoro # G316150564


product price: $8.65
/ea

Key Features

Handle Length
4 in
Application
Masonry
Length (In.)
8 in
Handle Material
Tampafil Plastic
Bristle Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6523
Zoro #
G316150564
UPC #
035965065238
Country of Origin
United States

Dimensions

Handle Length
4 in
Length (In.)
8 in
Bristle Length
2 1/2 in

Details

Item
Masonry Hand Brush
Application
Masonry
Handle Material
Tampafil Plastic

Description

Ideal for use in acid solutions, MARSHALLTOWN's Acid Brush is recommended for cleaning mortar from bricks, concrete from wood, or filth off your tools. The bristles are made of Tampafil plastic set in a high-tensile strength foam plastic block


  • Ideal for use in acid solutions to clean mortar from bricks and blockwork
  • Bristles are made with strong Tampafil plastic
  • 8 in handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.