Zoro Homepage

Adjustable Heavy-Duty Floor Scraper

  • Mfr # SC448

  • Zoro # G222379516


product price: $52.75
/ea

Key Features

Blade Length
48 in
Blade Material
Hardened Steel Blade
Application
For Cleanup, Removes Old Tile, Adhesives, Vinyl Carpet and other Floor Covering Materials
Handle Length
48 handle length
Blade Type
Double-sided for longer wear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC448
Zoro #
G222379516
UPC #
035965104692
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
48 in
Handle Length
48 handle length
Blade Width
4 in

Details

Blade Material
Hardened Steel Blade
Application
For Cleanup, Removes Old Tile, Adhesives, Vinyl Carpet and other Floor Covering Materials
Blade Type
Double-sided for longer wear
Material
Heavy-duty aluminum construction
Item
Floor Scraper

Description

MARSHALLTOWN's Heavy Duty Scraper is the best drywall tool for stripping hard to remove floor coverings, wallpaper, adhesives, and more. The 48” heavy-duty aluminum handle allows you to reach great lengths. It also features a sharp, double-sided 4” hardened steel blade and comfortable handle grips to reduce user fatigue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.