Aluminum Extension Poles, Poles for Ceilings, Walls, Octagon Extension Pole 2' - 4'

  • Mfr # OEP24

  • Zoro # G516146671


product price: $32.89
/ea

Key Features

Thread
3/4 in
Color
Blue
Length
2 to 4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OEP24
Zoro #
G516146671
UPC #
035965323307
Country of Origin
United States

Dimensions

Length
2 to 4 ft

Details

Item
Aluminum Extension Pole
Thread
3/4 in
Color
Blue

Description

Reach for the best with MARSHALLTOWN Aluminum Extension Poles. These poles feature a heavy-duty, all aluminum construction for less-flex at full extension compared to the leading competition. With universal die cast threaded tips, these poles are compatible with standard broom threaded attachments and will not wear away over extended use. The Octagon Pole has a patented octagonal outer design for an improved grip.


  • Heavy-duty, all aluminum construction
  • Universal die cast threaded tip will not wear over extended use and is compatible with standard broom threaded attachments
  • Infinite height adjustment between minimum and maximum lengths
  • Less-flex at full extension compared to leading competition
  • Durable chuck and collet mechanism for firm locking between inner and outer pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.