
Aluminum Hand Float, Concrete Float, Hand Float, 15 1/2 x 3 1/8 inch Float
Mfr # MF380R
Zoro # G415795147
product price: $39.99
/eaKey Features
Width (In.)
3 1/8"
Length (In.)
15 1/2"
Material
Aluminum
Application
Concrete
Features
Lightweight; DuraSoft Handle;
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF380R
Zoro #
G415795147
UPC #
035965038225
Country of Origin
United States
Dimensions
Width (In.)
3 1/8"
Length (In.)
15 1/2"
Details
Material
Aluminum
Application
Concrete
Features
Lightweight; DuraSoft Handle;
Description
Aluminum Hand Float, Concrete Float, Hand Float, 15 1/2 x 3 1/8 inch Float
- Smooths concrete in preparation for a Finishing Trowel
- Aluminum blade material is durable and lightweight
- Blade size: 15 1⁄2” x 3 1⁄8”
- Comes with a DuraSoft® handle that provides comfort and reduces fatigue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.