Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Hawk, 13 x 13 In, DuraSoft Handle

  • Mfr # 1D

  • Zoro # G4436083


product price: $31.29
/ea

Key Features

Length (In.)
13 in
Handle Material
DuraSoft
Application
To Hold Mortar Or Drywall Mud During Application
Number of Pieces
2
Construction
Heavy Gauge Hard-Rolled Aluminum With DuraSoft(R) Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1D
Zoro #
G4436083
UPC #
035965052153
Country of Origin
United States

Dimensions

Length (In.)
13 in
Width (In.)
13 in
Overall Length
13 in
Overall Width
13 in

Details

Item
Drywall/Masonry Hawk
Handle Material
DuraSoft
Application
To Hold Mortar Or Drywall Mud During Application
Number of Pieces
2
Construction
Heavy Gauge Hard-Rolled Aluminum With DuraSoft(R) Handle
Characteristics
Lightweight, Smoothed and Rounded Edges
For Use With
Mortar, Drywall Mud, Brick Trowels, Taping Knives, Putty Knives
Includes
Sponge Callus Preventer
Blade Material
Aluminum
Blade Shape
Square

Description

Drywall/Masonry Hawk, Blade Material Aluminum, Blade Shape Square, Handle Material DuraSoft, Overall Length 13 in, Overall Width 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.