Zoro Homepage

Asphalt Crack Filler Pour Pot, 2.6 gal

  • Mfr # RED704988

  • Zoro # G4435977


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Type
Cold Fill
Capacity
2 5/8 gal
Size
2.6 gal.
For Use With
Cold Crack Sealants
Characteristics
Fingertip Nozzle Control, Adjustable 3 Size Pouring Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RED704988
Zoro #
G4435977
UPC #
755719171687
Country of Origin
China

Dimensions

Size
2.6 gal.
Overall Length
29 in
Overall Height
10 in
Overall Width
10 in

Details

Item
Asphalt Crack Filler Pour Pot
Type
Cold Fill
Capacity
2 5/8 gal
For Use With
Cold Crack Sealants
Characteristics
Fingertip Nozzle Control, Adjustable 3 Size Pouring Nozzle
Includes
Legs
Construction
14 ga Welded Steel
Application
For Applying Cold Crack Sealants
Material
Steel
Product Type
Asphalt Pour Pot
Frame Gauge
14 ga
Included Wheels
Wheels Not Included

Description

Asphalt Crack Filler Pour Pot, Overall Width 10 in, Overall Height 10 in, Overall Length 29 in, Product Type Asphalt Pour Pot, Capacity 2 5/8 gal, Frame Gauge 14 ga, Included Wheels Wheels Not Included, Includes Legs, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.