Shop MARSHALLTOWN
See all product information
Create Account
Asphalt Rake Head, Magnesium Asphalt Rake Head, Asphalt Tools, Asphalt Lute, 36 inch Asphalt Lute
- Mfr # 838
- Zoro # G015795134
product price:Â
$
90.49
/ea
Key Features
Width
36 in
Application
Asphalt
Material
Magnesium
Includes
Lute Head Only
For Use With
Asphalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 838
- Zoro #
- G015795134
- UPC #
- 35965064385
- Country of Origin
- United States
- Application
- Asphalt
- Material
- Magnesium
- Includes
- Lute Head Only
- For Use With
- Asphalt
Dimensions
- Width
- 36 in
Description
Asphalt Rake Head, Magnesium Asphalt Rake Head, Asphalt Tools, Asphalt Lute, 36 inch Asphalt Lute
- Lute head and handle sold separately
- Designed to allow material to pass through without catching
- Made in the USA with Global Materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.