
Asphalt Squeegee 24 Curved Neoprene Blade, Floor Squeegee with 60 Tapered Wood Handle
Mfr # RED700247
Zoro # G316552061
product price: $68.39
/eaKey Features
Squeegee Blade Shape
Curved
Handle Length
60 in
Squeegee Blade Material
Neoprene
Color
Black
Handle Material
Tapered Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RED700247
Zoro #
G316552061
UPC #
755719170383
Country of Origin
China
Dimensions
Handle Length
60 in
Squeegee Blade Width
24 in
Length
60 in
Details
Squeegee Blade Shape
Curved
Squeegee Blade Material
Neoprene
Color
Black
Handle Material
Tapered Wood
Item
Asphalt Squeegee
For Use With
Asphalt Sealers
Application
For spreading Sealers Over Existing Asphalt Surfaces
Description
MARSHALLTOWN Asphalt Squeegees are used for spreading sealers over existing asphalt surfaces. The durable aluminum and steel construction comes with a reversible black neoprene blade that has a durometer of 72 and a temperature of 220° F 104° C. The squeegee comes complete with a 60 tapered wood handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.