Asphalt Squeegee 24 Straight Neoprene Blade, Floor Squeegee with 60 Tapered Wood Handle

  • Mfr # RED700244

  • Zoro # G116552070


product price: $60.29
/ea

Key Features

Squeegee Blade Material
Neoprene
Handle Material
Tapered Wood
For Use With
Asphalt Sealers
Color
Black
Squeegee Blade Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RED700244
Zoro #
G116552070
UPC #
755719170352
Country of Origin
United States

Dimensions

Squeegee Blade Width
24 in
Handle Length
60 in
Length
60 in

Details

Squeegee Blade Material
Neoprene
Handle Material
Tapered Wood
For Use With
Asphalt Sealers
Color
Black
Squeegee Blade Shape
Staight
Item
Asphalt Squeegee
Application
For spreading Sealers Over Existing Asphalt Surfaces

Description

MARSHALLTOWN Asphalt Squeegees are used for spreading sealers over existing asphalt surfaces. The durable aluminum and steel construction comes with a reversible black neoprene blade that has a durometer of 72 and a temperature of 220° F 104° C. The squeegee comes complete with a 60 tapered wood handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.