
Asphalt Squeegee 30 Curved Neoprene Blade, Floor Squeegee with 60 Tapered Wood Handle
Mfr # 13715
Zoro # G416552060
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Handle Length
60 in
For Use With
Asphalt Sealers
Application
For spreading Sealers Over Existing Asphalt Surfaces
Length
60 in
Squeegee Blade Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13715
Zoro #
G416552060
UPC #
35965037150
Country of Origin
China
Dimensions
Handle Length
60 in
Length
60 in
Squeegee Blade Width
30 in
Details
Item
Asphalt Squeegee
For Use With
Asphalt Sealers
Application
For spreading Sealers Over Existing Asphalt Surfaces
Squeegee Blade Material
Neoprene
Squeegee Blade Shape
Curved
Handle Material
Tapered Wood
Color
Black
Description
MARSHALLTOWN Asphalt Squeegees are used for spreading sealers over existing asphalt surfaces. The durable aluminum and steel construction comes with a reversible black neoprene blade that has a durometer of 72 and a temperature of 220° F 104° C. The squeegee comes complete with a 60 tapered wood handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.