Asphalt Squeegee 30 Straight Neoprene Blade with 60 Tapered Wood Handle

  • Mfr # 13712

  • Zoro # G116552056


product price: $94.35
/ea
Free Shipping & Returns

Key Features

Squeegee Blade Width
30 in
Handle Length
60 in
Length
60 in
Squeegee Blade Material
Neoprene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13712
Zoro #
G116552056
UPC #
35965037129
Country of Origin
China

Dimensions

Squeegee Blade Width
30 in
Handle Length
60 in
Length
60 in

Details

Item
Asphalt Squeegee
Squeegee Blade Material
Neoprene
Color
Black
For Use With
Asphalt Sealers
Squeegee Blade Shape
Staight
Handle Material
Tapered Wood
Application
For spreading Sealers Over Existing Asphalt Surfaces

Description

MARSHALLTOWN Asphalt Squeegees are used for spreading sealers over existing asphalt surfaces. The durable aluminum and steel construction comes with a reversible black neoprene blade that has a durometer of 72 and a temperature of 220° F 104° C. The squeegee comes complete with a 60 tapered wood handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.