Asphalt Squeegee 36 Curved Neoprene Blade, Floor Squeegee with 60 Tapered Wood Handle

  • Mfr # RED700248

  • Zoro # G516552045


product price: $61.29
/ea

Key Features

For Use With
Asphalt Sealers
Squeegee Blade Shape
Curved
Color
Black
Squeegee Blade Width
36 in
Handle Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RED700248
Zoro #
G516552045
UPC #
755719170390
Country of Origin
China

Dimensions

Squeegee Blade Width
36 in
Handle Length
60 in
Length
60 in

Details

For Use With
Asphalt Sealers
Squeegee Blade Shape
Curved
Color
Black
Squeegee Blade Material
Neoprene
Handle Material
Tapered Wood
Item
Asphalt Squeegee
Application
For spreading Sealers Over Existing Asphalt Surfaces

Description

MARSHALLTOWN Asphalt Squeegees are used for spreading sealers over existing asphalt surfaces. The durable aluminum and steel construction comes with a reversible black neoprene blade that has a durometer of 72 and a temperature of 220° F 104° C. The squeegee comes complete with a 60 tapered wood handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.