Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrel Jointer With 4 Barrels, Masonry Barrel Jointer Set

  • Mfr # BJ850

  • Zoro # G016150567


product price: $42.89
/ea

Key Features

Color
Red
Handle Material
Steel
Application
Masonry
Barrel Style
Threaded
Barrel Size
1/2 in, 5/8 in, 3/4 in,7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BJ850
Zoro #
G016150567
UPC #
035965108508
Country of Origin
China

Dimensions

Barrel Size
1/2 in, 5/8 in, 3/4 in,7/8 in

Details

Color
Red
Item
Barrel Jointer Set
Handle Material
Steel
Application
Masonry
Barrel Style
Threaded

Description

The QLT Barrel Jointer set includes four popular sizes, all adding a smooth look to the joint. The threaded barrels are easy to change and make for a simple process.


  • Used to create that smooth look to the joint
  • Barrel jointer set includes 4 popular sizes of changeable steel barrels - 1/2 in, 5/8 in, 3/4 in, and 7/8 in
  • Threaded barrels are easy to change sizes
  • Comes with four sized barrels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.