Zoro Homepage

Bent Scraper, 3" SS w/Threaded Handle, Adhesive Scraper

  • Mfr # E91D

  • Zoro # G322379591


product price: $17.59
/ea

Key Features

Handle Style
Threaded End
Blade Width
3 in
Application
Removing Vinyl Flooring, Carpet, Wallpaper and Adhesives
Blade Length
10 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E91D
Zoro #
G322379591
UPC #
035965282512
Country of Origin
China

Dimensions

Blade Width
3 in
Blade Length
10 in

Details

Handle Style
Threaded End
Item
Bent Scraper
Application
Removing Vinyl Flooring, Carpet, Wallpaper and Adhesives
Material
Stainless Steel
Includes
Threaded End to Accept Broom Handles

Description

The MARSHALLTOWN Bent 3" Scraper features a bent, highly polished stainless steel blade perfect for removing vinyl flooring, carpet, wallpaper, and adhesives. It has a comfortable DuraSoft handle with a threaded end that accepts standard broom handles to extend your reach on the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.