
Beveled Cast Magnesium Hand Float, Magnesium Float, Hand Float, Concrete Float, 16 inch Float
Mfr # 06150RD
Zoro # G616146649
product price: $45.49
/eaKey Features
Length (In.)
16 in
Width (In.)
3 1/2 in
Blade Material
Cast Magnesium
Application
Concrete
Blade Style
Beveled Broken-In Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06150RD
Zoro #
G616146649
UPC #
035965009287
Country of Origin
United States
Dimensions
Length (In.)
16 in
Width (In.)
3 1/2 in
Details
Blade Material
Cast Magnesium
Application
Concrete
Item
Concrete Hand Float
Blade Style
Beveled Broken-In Shape
Handle Style
Large Round
Description
MARSHALLTOWN Beveled Cast Magnesium hand floats come with a broken-in" blade shape that prevents gouging when preparing concrete surfaces for troweling. The 16" x 3-1/2" blade comes with a DuraSoft, large round style handle. This handle also offers extra knuckle clearance and are perfectly balanced along the blade.
- Beveled edges prepares concrete surface for troweling without gouging concrete
- Cast magnesium construction allows for more knuckle clearance
- Blade Size: 16 in x 3.5 in
- Handle material: DuraSoft®
- Handle style: large round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.