Shop MARSHALLTOWN
See all product information
Create Account
Beveled End Magnesium Hand Float, Magnesium Float, Hand Float, Concrete Float, 16 inch Float
- Mfr # 145
- Zoro # G415795116
product price:Â
$
36.49
/ea
Key Features
Length (In.)
16
Width (In.)
3/1/2008
Material
Magnesium
Handle
Wood
Application
Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 145
- Zoro #
- G415795116
- UPC #
- 35965046046
- Country of Origin
- United States
Dimensions
- Length (In.)
- 16
- Width (In.)
- 3/1/2008
- Blade Size
- 16"
Details
- End Type
- Beveled
- Material
- Magnesium
- Handle
- Wood
- Application
- Concrete
- Features
- Wood Handle; Beveled End
Description
Beveled End Magnesium Hand Float, Magnesium Float, Hand Float, Concrete Float, 16 inch Float
- Beveled edges offer better balance and weight distribution
- Durable, lightweight magnesium construction allows for more knuckle clearance
- Choose your ideal blade length between 12" to 24"
- Handle materials: smooth wood, structural foam, DuraCork®, and soft grip DuraSoft® that provides comfort
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.