Zoro Homepage

Beveled End Magnesium Hand Float, Magnesium Float, Hand Float, Concrete Float, 16 inch Float

  • Mfr # 145SH

  • Zoro # G315795117


product price: $34.15
/ea

Key Features

End Type
Beveled
Width (In.)
3 1/8"
Application
Concrete
Material
Magnesium
Length (In.)
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145SH
Zoro #
G315795117
UPC #
035965046053
Country of Origin
United States

Dimensions

Width (In.)
3 1/8"
Length (In.)
16"
Blade Size
16"

Details

End Type
Beveled
Application
Concrete
Material
Magnesium
Handle
Structural Foam
Features
Sturctual Foam Handle; Beveled End

Description

Beveled End Magnesium Hand Float, Magnesium Float, Hand Float, Concrete Float, 16 inch Float


  • Beveled edges offer better balance and weight distribution
  • Durable, lightweight magnesium construction allows for more knuckle clearance
  • Choose your ideal blade length between 12" to 24"
  • Handle materials: smooth wood, structural foam, DuraCork®, and soft grip DuraSoft® that provides comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.