Zoro Homepage

Beveled End Magnesium Hand Float, Magnesium Float, Hand Float, Concrete Float, 20 inch Float

  • Mfr # 146D

  • Zoro # G115795218


product price: $57.95
/ea

Key Features

Handle
DuraSoft
Application
Concrete
Length (In.)
20"
Material
Magnesium
Width (In.)
3 1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146D
Zoro #
G115795218
UPC #
035965046114
Country of Origin
United States

Dimensions

Length (In.)
20"
Width (In.)
3 1/8"
Blade Size
20"

Details

Handle
DuraSoft
Application
Concrete
Material
Magnesium
End Type
Beveled
Features
DuraSoft Handle; Beveled End

Description

Beveled End Magnesium Hand Float, Magnesium Float, Hand Float, Concrete Float, 20 inch Float


  • Beveled edges offer better balance and weight distribution
  • Durable, lightweight magnesium construction allows for more knuckle clearance
  • Choose your ideal blade length between 12" to 24"
  • Handle materials: smooth wood, structural foam, DuraCork®, and soft grip DuraSoft® that provides comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.