Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bucket Trowel, 7-1/2", w/Wood Handle

  • Mfr # 10102

  • Zoro # G4816058


product price: $54.29
/ea
Sold in multiples of 6 for $325.74

Key Features

Handle Material
Wood
Blade Width
5 1/2 in
Blade Length
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10102
Zoro #
G4816058
UPC #
-
Country of Origin
United States

Dimensions

Blade Width
5 1/2 in
Blade Length
7 1/2 in

Details

Item
Bucket Trowel
Handle Material
Wood

Description

Bucket Trowel, Blade Length 7 1/2 in, Blade Width 5 1/2 in, Handle Material Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.