Bull Float Bracket, Rotaleveler, Push Button Handle Bracket
- Mfr # RL6
- Zoro # G416150570
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Application
Concrete
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RL6
- Zoro #
- G416150570
- UPC #
- 035965048019
- Country of Origin
- United States
Details
- Item
- Bull Float Bracket
- Material
- Metal
- Application
- Concrete
- Color
- Silver
Description
The MARSHALLTOWN RotaLeveler is the best Bull Float Bracket for all your concrete needs. This bracket fits all two- and four-hole Bull Floats, and it accepts most 1-3/4" and 1-3/8" push-button handles without the need for adapters. This tool is chain driven and enables you to easily adjust, control, and smoothly operate your Bull Float.
- Fits all two and four hole bull floats without adapter
- Accepts 1-3/4" and 1-3/8" push button handles
- Features easy control adjustment, smooth operation, and a large protected grease reservoir
- Chain driven and easy to clean
- Easier to clean than most other units
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.