Zoro Homepage

Bull Float Groover Attachment, Concrete Groover, Bull Float, 31/32 Groove Depth

  • Mfr # 4712

  • Zoro # G315795247


product price: $49.49
/ea

Key Features

Width (In.)
8"
Material
Aluminum
Application
Concrete
Features
Groover Attachment - 31/32" Groove Depth; 2 thumbscrew attachment
Depth
31/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4712
Zoro #
G315795247
UPC #
035965047128
Country of Origin
United States

Dimensions

Width (In.)
8"
Depth
31/32"

Details

Material
Aluminum
Application
Concrete
Features
Groover Attachment - 31/32" Groove Depth; 2 thumbscrew attachment

Description

Bull Float Groover Attachment, Concrete Groover, Bull Float, 31/32 Groove Depth


  • Attach to 8” wide Bull Floats so you can create grooves
  • Three groove depths: 3⁄4”, 1”, or 1 1⁄2”
  • Aluminum construction
  • Two thumbscrews are used to tighten the attachment to the Bull Float

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.