Zoro Homepage

Bull Float Kit, Handle, Blade, Bracket, Tote

  • Mfr # BFKIT11

  • Zoro # G4438585


product price: $512.99
/ea
Free Shipping & Returns

Key Features

End Type
Square
Length (In.)
48 in
Width (In.)
8 in
Material
Magnesium
Handle
Mfr. No. 17-8-ASU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFKIT11
Zoro #
G4438585
UPC #
035965473002
Country of Origin
China

Dimensions

Length (In.)
48 in
Width (In.)
8 in
Handle Length (In.)
1 3/4 in
Blade Thickness
0.75 in
Handle Length
1 3/4 in
Overall Width
8 in
Overall Length
48 in

Details

Item
Bull Float Kit
End Type
Square
Material
Magnesium
Handle
Mfr. No. 17-8-ASU
For Use With
Hand Floats, Finish Trowels
Characteristics
Includes (4) 1-3/4 in Handles Mfr. No. 17-8-ASU, (1) Ea. 48 x 8 in Square End Bull Float Blade Mfr. No. MB48B, Bull Float Bracket Mfr. No. BF9 (22P290), and Water Resistant Nylon Tote, With A Rigid Reinforced Base And Stiff Side Panels
Application
Used To Float Larger Slabs Of Concrete
Included Hardware
Handle
Blade Material
Magnesium
Handle Material
Aluminum
Features
Lightweight
Compatible Primary Material
Concrete
Blade Shape
Square

Description

Bull Float Kit, Backing Material Not Applicable, Blade Material Magnesium, Blade Shape Square, Blade Thickness 0.75 in, Compatible Primary Material Concrete, Features Lightweight, Handle Length 1 3/4 in, Handle Material Aluminum, Included Hardware Handle, Overall Length 48 in, Overall Width 8 in, Tapered Width - Minimum Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.