Bull Float, Round End, 48 x 8 x 3/4 In
Mfr # MB48R
Zoro # G4464844
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
48 in
Width (In.)
8 in
Thickness (In.)
3/4 in
Material
Magnesium
Handle
Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MB48R
Zoro #
G4464844
UPC #
035965038751
Country of Origin
United States
Dimensions
Length (In.)
48 in
Width (In.)
8 in
Thickness (In.)
3/4 in
Blade Thickness
0.75 in
Overall Width
8 in
Overall Length
48 in
Details
Item
Bull Float
End Type
Round
Material
Magnesium
Handle
Not Included
For Use With
Finish Trowels, Bull Floats, Concrete Brooms
Application
Used To Float Larger Slabs Of Concrete
Features
Lightweight
Compatible Primary Material
Concrete
Blade Material
Magnesium
Blade Shape
Round
Included Hardware
Bracket
Description
The QLT BY MARSHALLTOWN MB48R Bull Float is a versatile tool that can be used to smooth and level concrete. It is designed for larger slabs of concrete, but can also be used on smaller ones. The bull float has a 48 in. length and 8 in. width, making it perfect for smoothing out large slabs of concrete. Its round end ensures the user has better control over the floating process, which minimizes excess air bubbles or ridges in the slab. This magnesium bull float is 3/4" thick, giving it strength while still being lightweight enough to handle easily. The QLT BY MARSHALLTOWN Bull Float will meet all your needs when it comes to working with large slabs of concrete.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.