Bull Float, Square End, 48 x 8 x 3/4 In
Mfr # MB48
Zoro # G4438594
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
48 in
Width (In.)
8 in
Thickness (In.)
3/4 in
Material
Magnesium
For Use With
Finish Trowels, Bull Floats, Concrete Brooms
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MB48
Zoro #
G4438594
UPC #
035965038744
Country of Origin
United States
Dimensions
Length (In.)
48 in
Width (In.)
8 in
Thickness (In.)
3/4 in
Blade Thickness
0.75 in
Overall Width
8 in
Overall Length
48 in
Details
Item
Bull Float
End Type
Square
Material
Magnesium
For Use With
Finish Trowels, Bull Floats, Concrete Brooms
Application
Used To Float Larger Slabs Of Concrete
Handle
Not Included
Included Hardware
Bracket
Blade Material
Magnesium
Features
Lightweight
Blade Shape
Square
Compatible Primary Material
Concrete
Description
The QLT BY MARSHALLTOWN 48" Square End Bull Float is the perfect tool for larger slabs of concrete. It has a length of 48 in., width of 8 in. and thickness of 3/4 in. The square end allows you to get into tight corners, while the magnesium construction ensures durability. Used to float larger slabs of concrete, this bull float will ensure that your surface is smooth and even. If you are looking for a high quality bull float with outstanding performance, look no further than the QLT BY MARSHALLTOWN 48" Square End Bull Float.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.