
Carbon Steel Wire Brush w/Scraper
Mfr # 6518
Zoro # G322379546
product price: $9.79
/eaKey Features
Includes
Metal Scraper Attached to Top of Brush
Length
10 in
Material
Carbon Steel Brush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6518
Zoro #
G322379546
UPC #
035965065184
Country of Origin
United States
Dimensions
Length
10 in
Details
Includes
Metal Scraper Attached to Top of Brush
Material
Carbon Steel Brush
Item
Brushes
Description
The MARSHALLTOWN 10" Carbon Steel Brush removes semi-dry concrete from tools and forms, prepares a surface, or removes paint. This Scraper has 11⁄8" long carbon steel wire bristles attached to a hardwood handle and can be flipped over to be used as a metal scraper attached to the top of the brush.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.