
Cast Magnesium Hand Float, Magnesium Float, Hand Float, Concrete Float, 16 inch Float
Mfr # 148
Zoro # G716146655
product price: $36.69
/eaKey Features
Length (In.)
16 in
Blade Material
Cast Magnesium
Application
Concrete
Width (In.)
3 1/8 in
Handle Material
Structual Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148
Zoro #
G716146655
UPC #
035965046077
Country of Origin
United States
Dimensions
Length (In.)
16 in
Width (In.)
3 1/8 in
Details
Item
Concrete Hand Float
Blade Material
Cast Magnesium
Application
Concrete
Handle Material
Structual Foam
Blade Style
Broken-In Shape
Handle Style
Standard
Description
Cast from the finest magnesium, Marshalltown cast magnesium hand floats are designed with a broken-in shape ideal for smoothing and gliding over air entrained concrete. The 16" x 3-1/8" blades are perfectly balanced, and the cast construction allows for extra knuckle clearance between blade and handle. This product comes with a structural foam, standard style handle.
- Made from the finest magnesium material for superior durability
- Glides over air entrained concrete for a smooth finish
- Blade Size: 16" x 3-1/8"
- Handle material: structural foam
- Handle style: standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.