
Cast Magnesium Hand Float, Magnesium Float, Hand Float, Concrete Float, 16 inch Float
Mfr # 148D
Zoro # G516146640
product price: $46.49
/eaKey Features
Blade Material
Cast Magnesium
Length (In.)
16 in
Width (In.)
3 1/8 in
Application
Concrete
Blade Style
Broken-In Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148D
Zoro #
G516146640
UPC #
35965046138
Country of Origin
United States
Dimensions
Length (In.)
16 in
Width (In.)
3 1/8 in
Details
Item
Concrete Hand Float
Blade Material
Cast Magnesium
Application
Concrete
Blade Style
Broken-In Shape
Handle Style
Standard
Description
Cast from the finest magnesium, MARSHALLTOWN Cast Magnesium Hand Floats are designed with a broken-in shape ideal for smoothing and gliding over air entrained concrete. The 16" x 3-1/8" blades are perfectly balanced, and the cast construction allows for extra knuckle clearance between blade and handle. The DuraSoft handle is comfortable and positioned just right to give the tool perfect balance.
- Made from the finest magnesium material for superior durability
- Glides over air entrained concrete for a smooth finish
- Designed with just the right broken in shape
- DuraSoft handle provides comfort
- Blade Size 16" x 3-1/8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.