Zoro Homepage

Cast Magnesium Hand Float, Magnesium Float, Hand Float, Concrete Float, 16 inch Float

  • Mfr # 148RW

  • Zoro # G715795113


product price: $43.29
/ea

Key Features

Width (In.)
3 1/8"
Length (In.)
16"
Application
Concrete
Material
Cast Magnesium
Features
Wood Handle;
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148RW
Zoro #
G715795113
UPC #
035965046282
Country of Origin
United States

Dimensions

Width (In.)
3 1/8"
Length (In.)
16"

Details

Application
Concrete
Material
Cast Magnesium
Features
Wood Handle;

Description

Cast Magnesium Hand Float, Magnesium Float, Hand Float, Concrete Float, 16 inch Float


  • Made from the finest magnesium material for superior durability
  • Glides over air entrained concrete for a smooth finish
  • Blade size: 16” x 3 1⁄8”
  • Choose your preferred handle material and style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.