Concrete Broom
Mfr # 830
Zoro # G4449243
product price:Â $20.19
/eaKey Features
Bristle Length
3 in
Bristle Material
Polypropylene
Height
6 in
Overall Length
24 in
For Surface Texture
For Applying Non-slip Finish to Newly Finished Concrete Surfaces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
830
Zoro #
G4449243
UPC #
035965064200
Country of Origin
United States
Dimensions
Bristle Length
3 in
Height
6 in
Overall Length
24 in
Bristle Width
23 in
Overall Height
6 in
Details
Bristle Material
Polypropylene
Item
Concrete Broom
For Surface Texture
For Applying Non-slip Finish to Newly Finished Concrete Surfaces
Body Material
Wood
Surface Type
For Applying Non-slip Finish to Newly Finished Concrete Surfaces
Product Type
Concrete Broom
Description
Concrete Broom, Body Material Wood, Bristle Length 3 in, Bristle Material Polypropylene, Bristle Width 23 in, Handle Length Not Applicable, Handle Material Not Applicable, Includes Not Applicable, Overall Height 6 in, Overall Length 24 in, Product Type Concrete Broom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.