Concrete Corner Trowel, Stainless Corner Trowel, Step Trowel, 5 x 2 1/2 in Inside Corner Trowel

  • Mfr # 941

  • Zoro # G215795057


product price: $13.29
/ea

Key Features

Width (In.)
2 1/2"
Application
Concrete
Material
Stainless Steel
Length (In.)
5"
Features
Wood Handle; Inside Corner - Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
941
Zoro #
G215795057
UPC #
035965061414
Country of Origin
China

Dimensions

Width (In.)
2 1/2"
Length (In.)
5"

Details

Application
Concrete
Material
Stainless Steel
Features
Wood Handle; Inside Corner - Square

Description

Concrete Corner Trowel, Stainless Corner Trowel, Step Trowel, 5 x 2 1/2 in Inside Corner Trowel


  • Create sharp edges on concrete steps
  • Blade and mounting are made of durable steel
  • Choose an inside or outside trowel
  • Smooth wooden handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.