Concrete Finish Trowel, 20 In, Soft Grip
Mfr # MXS20D
Zoro # G1790503
product price: $50.99
/eaKey Features
End Type
Square
Width (In.)
4
Material
High Carbon Steel
Handle Design
Curved
Handle
DuraSoft(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXS20D
Zoro #
G1790503
UPC #
035965032735
Country of Origin
United States
Dimensions
Length (In.)
20
Width (In.)
4
Blade Length
20 in
Blade Width
4 in
Handle Length
4 1/2 in
Details
Item
Square-End Finishing Trowels
End Type
Square
Material
High Carbon Steel
Handle Design
Curved
Handle
DuraSoft(R)
Blade Shape
Square
Notch Shape
Flat
Handle Style
Curved
Product Type
Square-End Finishing Trowels
Handle Material
DuraSoft
Features
Lightweight
Compatible Primary Material
Concrete
Blade Material
Carbon Steel
Description
The Marshalltown MXS20D Concrete Finish Trowel is the tool to use when it comes to applying a smooth finish on your concrete projects. This soft grip trowel is made of high carbon steel and has a length of 20 in. and width of 4 in. The square end allows you to apply a flat, even surface with ease. It also features a curved DuraSoft handle for increased comfort while working. This Marshalltown Concrete Finish Trowel will help you get your concrete projects done efficiently and effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.