Shop MARSHALLTOWN
See all product information
Create Account
Concrete Finishing Trowel, Finishing Trowel, Carbon Steel Trowel, Concrete Trowel, 16 x 4 Trowel
- Mfr # 999S
- Zoro # G315795155
product price:Â
$
21.75
/ea
Key Features
Width (In.)
4"
Material
Stainless Steel
Application
Concrete
Features
Wood Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 999S
- Zoro #
- G315795155
- UPC #
- 35965033008
- Country of Origin
- China
- Material
- Stainless Steel
- Application
- Concrete
- Features
- Wood Handle
Dimensions
- Length (In.)
- 16"
- Width (In.)
- 4"
Description
Concrete Finishing Trowel, Finishing Trowel, Carbon Steel Trowel, Concrete Trowel, 16 x 4 Trowel
- Cast aluminum mounting
- Tempered, polished stainless steel blade
- Blade sizes: 12"x4" and 14"x4"
- Square shank prevents handle from turning
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.