Concrete Finishing Trowel, High Carbon Steel Trowel, Concrete Trowel, 14 x 4 inch Trowel
- Mfr # MXS64D
- Zoro # G616146656
product price:
$
49.95
/ea
Key Features
Blade Material
High Carbon Steel
Application
Concrete
Width (In.)
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXS64D
- Zoro #
- G616146656
- UPC #
- 035965032292
- Country of Origin
- United States
Dimensions
- Width (In.)
- 4 in
- Length (In.)
- 14 in
Details
- Item
- Concrete Finishing Trowel
- Blade Material
- High Carbon Steel
- Application
- Concrete
Description
MARSHALLTOWN Finishing Trowels help you achieve the best finish. Each trowel is made of the highest grade hardened and tempered steel and properly shaped. The Finishing Trowels have an aluminum alloy Xtralite mounting that is lightweight and very strong. Resilient DuraSoft handle provides a soft feel, reduces fatigue, and offers excellent durability.
- Used to smooth out material to achieve the best finish
- High Carbon Steel blade properly shaped with Xtralite® mounting
- Resilient DuraSoft® handle provides a soft feel, reduces fatigue, and offers excellent durability
- Blade features beveled work edges to prevent surface aggregate popping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.