
Shop MARSHALLTOWN
See all product information
Concrete Finishing Trowel, High Carbon Steel Trowel, Concrete Trowel, 16 x 4 inch Trowel
Mfr # MX66
Zoro # G115795225
product price: $59.29
/eaKey Features
End Type
Finishing
Length (In.)
16
Width (In.)
4
Material
High Carbon Steel
Application
Concrete
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MX66
Zoro #
G115795225
UPC #
35965032469
Country of Origin
United States
Dimensions
Length (In.)
16
Width (In.)
4
Blade Length
16"
Blade Width
4"
Details
End Type
Finishing
Material
High Carbon Steel
Application
Concrete
Features
Wood Handle
Handle Style
Straight Wood
Description
Concrete Finishing Trowel, High Carbon Steel Trowel, Concrete Trowel, 16 x 4 inch Trowel
- Comes in high carbon, bright stainless, gold stainless, or blue steel
- A lightweight Xtralite® mounting
- Choose between DuraSoft®, DuraCork®, or wood handles
- Made in the USA with Global Materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.