Concrete Finishing Trowel, Plastic Finishing Trowel, Economy Trowel, 10 x 4 1/4 inch Plastic Trowel
- Mfr # 6265
- Zoro # G315795131
product price:
$
2.35
/ea
Sold in multiples of 4 for
$9.40
Key Features
Length (In.)
10
Width (In.)
4/1/2004
Material
Plastic
Application
Concrete
Features
Disposable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6265
- Zoro #
- G315795131
- UPC #
- 35965062657
- Country of Origin
- United States
Dimensions
- Length (In.)
- 10
- Width (In.)
- 4/1/2004
Details
- Material
- Plastic
- Application
- Concrete
- Features
- Disposable
Description
Concrete Finishing Trowel, Plastic Finishing Trowel, Economy Trowel, 10 x 4 1/4 inch Plastic Trowel
- Plastic blade material
- 10" x 41⁄4" size
- Intended to be disposed of after use
- Made in the USA with Global Materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.