Shop MARSHALLTOWN
See all product information
Create Account
Concrete Finishing Trowel, Rounded Front, Round Front Trowel, High Carbon Steel, 16 x 4 Trowel
- Mfr # MXS66RE
- Zoro # G515795122
product price:Â
$
63.15
/ea
Key Features
Length (In.)
16"
Width (In.)
4"
Material
High Carbon Steel
Application
Concrete
Features
Wood Handle; Round Front
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXS66RE
- Zoro #
- G515795122
- UPC #
- 35965035101
- Country of Origin
- United States
Dimensions
- Length (In.)
- 16"
- Width (In.)
- 4"
Details
- Material
- High Carbon Steel
- Application
- Concrete
- Features
- Wood Handle; Round Front
Description
Concrete Finishing Trowel, Rounded Front, Round Front Trowel, High Carbon Steel, 16 x 4 Trowel
- High carbon blade material
- Round and square blade shape
- Pick from a variety of sizes
- Choose a DuraSoft®, DuraCork®, or wood handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.