Concrete Finishing Trowel, Stainless Steel Finishing Trowel, Concrete Trowel, 16 x 4 inch Trowel
- Mfr # FT164P
- Zoro # G615795114
product price:Â
$
27.25
/ea
Key Features
Material
High Carbon Steel
Blade Length
16"
Blade Width
4"
Application
Concrete
Features
Plastic Handle;
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FT164P
- Zoro #
- G615795114
- UPC #
- 35965083447
- Country of Origin
- China
Dimensions
- Length (In.)
- 16
- Width (In.)
- 4
- Blade Length
- 16"
- Blade Width
- 4"
Details
- Material
- High Carbon Steel
- Application
- Concrete
- Features
- Plastic Handle;
- Blade Mounting
- Spot Welded
- Handle Style
- Plastic
Description
Concrete Finishing Trowel, Stainless Steel Finishing Trowel, Concrete Trowel, 16 x 4 inch Trowel
- Cast aluminum mounting
- Tempered, polished stainless steel blade
- Blade sizes: 12"x4" and 14"x4"
- Square shank prevents handle from turning
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.