Concrete Float, Sq End, 16x 3-1/2x11/16 In
Mfr # 144
Zoro # G4438551
product price: $14.19
/eaKey Features
End Type
Square
Length (In.)
16 in
Width (In.)
3 1/2 in
Thickness (In.)
11/16 in
Material
Redwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144
Zoro #
G4438551
UPC #
035965045049
Country of Origin
United States
Dimensions
Length (In.)
16 in
Width (In.)
3 1/2 in
Thickness (In.)
11/16 in
Handle Dia. (In.)
1 1/4 in
Handle Length (In.)
9 in
Overall Width
3 1/2 in
Blade Thickness
0.75 in
Overall Length
16 in
Handle Length
9 in
Details
Item
Concrete Float
End Type
Square
Material
Redwood
Handle
Wood
For Use With
Finish Trowels, Bull Floats, Concrete Brooms
Application
Used For Leveling And Smoothing Concrete Prior To Final Finish
Features
Lightweight
Included Hardware
Handle
Blade Material
Wood
Handle Material
Wood
Compatible Primary Material
Concrete
Blade Shape
Square
Description
The Marshalltown 144 Concrete Float is a great tool for smoothing and leveling concrete. It will help you achieve the desired finish on your next project. With its 16 in. length, this square end concrete float is suitable for large surfaces. The redwood handle provides a comfortable grip and the wood handle has a 1 1/4" diameter. This redwood float has an 11/16" thickness and 9 in. handle length. The Marshalltown Concrete Float with Square End is a versatile tool that you can rely on to make your next job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.